Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33/8" Diamond Grit Hole Saw

  • Mfr # KD0338-N

  • Zoro # G0719811


product price: $73.45
/ea

Key Features

Primary Saw Application
Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
Tooth Material
Diamond Grit
Max. Cutting Depth
1-5/8"
Arbor Design
Arbor Not Included
Thread Size
5/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD0338-N
Zoro #
G0719811
UPC #
049659128970
Country of Origin
China

Dimensions

Max. Cutting Depth
1-5/8"
Thread Size
5/8-18
Saw Dia.
3-3/8"

Details

Primary Saw Application
Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
Tooth Material
Diamond Grit
Item
Hole Saw
Arbor Design
Arbor Not Included
Hole Saw Product Grouping
Hole Saws
Application
Floor and Wall Tiles, Stone Work Surfaces, Building Materials

Description

33/8IN Diamond Grit Holesaw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.