Zoro Homepage

3.5m Tape Measures, 1/2" Blade

  • Mfr # KTX12-12ME-N

  • Zoro # G4856437


product price: $8.35
/ea
Sold in multiples of 6 for $50.10

Key Features

Blade Length
3.5m
Measurement Type
SAE/Metric
Graduation Marks
1/16"; Millimeters
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTX12-12ME-N
Zoro #
G4856437
UPC #
049659306507
Country of Origin
China

Dimensions

Blade Length
3.5m
Blade Width
1/2"

Details

Item
Tape Measure,1/2"x12 3.5m, 1/16mm
Measurement Type
SAE/Metric
Graduation Marks
1/16"; Millimeters
Case Material
ABS Plastic
Blade Material
Steel
Case Color
Red
Blade Color
Yellow
Blade Coating
Nylon
Graduations
1/16"; Millimeters
Tape Measure Product Grouping
Tape Measures
Belt Clip
Steel

Description

The Starrett KTX12-12ME-N 3.5m Tape Measures are designed to make accurate measurements easy. They are the perfect tool for any project, big or small. The tape measures have a blade length of 3.5m and a blade width of 1/2". This yellow and red tape measure has graduations in both SAE and metric units, making it versatile. It also has a nylon coating on its steel blade that helps protect against rusting and corrosion. The Starrett KTX12-12ME-N Tape Measure is the must have tool when you need to get accurate measurements on your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.