Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose

  • Mfr # MPH0418

  • Zoro # G0718676


product price: $41.95
/ea

Key Features

Primary Saw Application
Wood, MDF, Plastics and Plasterboard
Tooth Material
Tungsten Carbide Tipped
Max. Cutting Depth
2-1/8"
Arbor Design
Arbor Not Included
Thread Size
5/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPH0418
Zoro #
G0718676
UPC #
049659690668
Country of Origin
China

Dimensions

Max. Cutting Depth
2-1/8"
Thread Size
5/8-18
Saw Dia.
4-1/8"

Details

Primary Saw Application
Wood, MDF, Plastics and Plasterboard
Tooth Material
Tungsten Carbide Tipped
Item
Hole Saw
Arbor Design
Arbor Not Included
Teeth per Inch
5
Application
Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
Hole Saw Product Grouping
Hole Saws

Description

Ho/S, 4 1/8IN Tct Multi-Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.