Zoro Homepage

4-3/4" Carbide Tipped Hole Saw

  • Mfr # CT434

  • Zoro # G0719181


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Primary Saw Application
Wood, PVC, Fiberglass
Tooth Material
Tungsten Carbide Tipped
Application
Use in Mains and Battery Operated Tools
Max. Cutting Depth
1-5/8"
Arbor Design
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT434
Zoro #
G0719181
UPC #
049659656428
Country of Origin
China

Dimensions

Max. Cutting Depth
1-5/8"
Thread Size
5/8-18
Saw Dia.
4-3/4"

Details

Primary Saw Application
Wood, PVC, Fiberglass
Tooth Material
Tungsten Carbide Tipped
Application
Use in Mains and Battery Operated Tools
Arbor Design
Not Included
Teeth per Inch
3
Item
C/T Holesaw 4 3/4IN
Hole Saw Product Grouping
Hole Saws

Description

C/T Holesaw 4 3/4IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.