Zoro Homepage

4-3/8" (111mm) Bi-Metal HSS Hole Saw with Arbor

  • Mfr # ADCH0438

  • Zoro # G4859359


product price: $63.59
/ea

Key Features

Primary Saw Application
Wood, Metal and Steel
Tooth Material
High Speed Steel
Application
Hand Held or Fixed Drills
Max. Cutting Depth
2"
Arbor Design
Built-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADCH0438
Zoro #
G4859359
UPC #
049659009347
Country of Origin
China

Dimensions

Max. Cutting Depth
2"
Thread Size
5/8-18
Saw Dia.
4-3/8"

Details

Primary Saw Application
Wood, Metal and Steel
Tooth Material
High Speed Steel
Application
Hand Held or Fixed Drills
Arbor Design
Built-In
Teeth per Inch
5 to 6
Impact Rated
No
Item
Bi-Metal Hole Saw,w/Arbor,4-3/8",111mm
Hole Saw Product Grouping
Hole Saws

Description

Bi-Metal Hole Saw,w/Arbor,4-3/8 In.,111mm, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.