4" Carbide Tipped Hole Saw
Mfr # CT400
Zoro # G0719166
product price: $62.49
/eaKey Features
Primary Saw Application
Wood, PVC, Fiberglass
Tooth Material
Tungsten Carbide Tipped
Application
Use in Mains and Battery Operated Tools
Max. Cutting Depth
1-5/8"
Arbor Design
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT400
Zoro #
G0719166
UPC #
-
Country of Origin
China
Dimensions
Max. Cutting Depth
1-5/8"
Thread Size
5/8-18
Saw Dia.
4"
Details
Primary Saw Application
Wood, PVC, Fiberglass
Tooth Material
Tungsten Carbide Tipped
Application
Use in Mains and Battery Operated Tools
Arbor Design
Not Included
Teeth per Inch
3
Item
C/T Holesaw 4IN
Hole Saw Product Grouping
Hole Saws
Description
C/T Holesaw 4IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.