This item is Discontinued.

Starrett 495 5/16x6x36 01 Oversize Ground Flat Stock 56845

This item is Discontinued.

Starrett

495 5/16x6x36 01 Oversize Ground Flat Stock (Discontinued)

Mfr # 56845
Zoro # G600009684
UPC # 49659568455
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56845
Zoro #
G600009684
UPC #
49659568455
Country of Origin
United States

Dimensions

Thickness
5/16 in
Width
6in
Length
36in

Details

Material
O-1

Description

AISI 01 oil hardening tool steels are dimensionally stable and can be used for all intricate work, including work with thin sections, with minimal risk of cracking.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.