
496 1/8x8x36 01 Flat Stock
Mfr # 54314
Zoro # G800009057
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Width
8 in
Thickness
1/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54314
Zoro #
G800009057
UPC #
49659543148
Country of Origin
United States
Dimensions
Length
36 in
Width
8 in
Thickness
1/8 in
Details
Item
Flat Stock
Material
Steel
Description
AISI 01 oil hardening tool steels are dimensionally stable and can be used for all intricate work, including work with thin sections, with minimal risk of cracking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.