
496 5/32x3 1/2x36 01 Flat Stock
Mfr # 54333
Zoro # G500009234
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Thickness
5/32 in
Length
36 in
Width
3-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54333
Zoro #
G500009234
UPC #
49659543339
Country of Origin
United States
Dimensions
Thickness
5/32 in
Length
36 in
Width
3-1/2 in
Details
Item
Flat Stock
Material
Steel
Description
AISI 01 oil hardening tool steels are dimensionally stable and can be used for all intricate work, including work with thin sections, with minimal risk of cracking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.