Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

496 5/8x3 1/2x36 01 Flat Stock

  • Mfr # 54469

  • Zoro # G600009455


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Material
O-1 Standard
Thickness
5/8 in
Width
3-1/2in
Length
36in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54469
Zoro #
G600009455
UPC #
49659544695
Country of Origin
United States

Dimensions

Thickness
5/8 in
Width
3-1/2in
Length
36in

Details

Material
O-1 Standard

Description

AISI 01 oil hardening tool steels are dimensionally stable and can be used for all intricate work, including work with thin sections, with minimal risk of cracking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.