
497 1/4x2x36 A2 Flat Stock
Mfr # 54580
Zoro # G200008100
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
36 in
Thickness
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54580
Zoro #
G200008100
UPC #
49659545807
Country of Origin
United States
Dimensions
Width
2 in
Length
36 in
Thickness
1/4 in
Details
Material
Steel
Item
Flat Stock
Description
AISI A2 5% chromium air-hardening steel features high wear and abrasion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.