Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

497 3/32x3/4x18 A2 Flat Stock

  • Mfr # 57499

  • Zoro # G000009413


product price: $41.19
/ea
Sold in multiples of 2 for $82.38

Key Features

Length
18 in
Material
Steel
Width
3/4 in
Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57499
Zoro #
G000009413
UPC #
49659574999
Country of Origin
United States

Dimensions

Length
18 in
Width
3/4 in
Thickness
3/32 in

Details

Item
Flat Stock
Material
Steel

Description

AISI A2 5% chromium air-hardening steel features high wear and abrasion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.