Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

497 3/8x3x18 A2 Flat Stock

  • Mfr # 54733

  • Zoro # G000008935


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/8 in
Length
18 in
Width
3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54733
Zoro #
G000008935
UPC #
49659547337
Country of Origin
United States

Dimensions

Thickness
3/8 in
Length
18 in
Width
3 in

Details

Material
Steel
Item
Flat Stock

Description

AISI A2 5% chromium air-hardening steel features high wear and abrasion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.