
497 5/8x2 1/2x36 A2 Flat Stock
Mfr # 54676
Zoro # G100009764
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Thickness
5/8 in
Width
2-1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54676
Zoro #
G100009764
UPC #
49659546767
Country of Origin
United States
Dimensions
Length
36 in
Thickness
5/8 in
Width
2-1/2 in
Details
Item
Flat Stock
Material
Steel
Description
AISI A2 5% chromium air-hardening steel features high wear and abrasion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.