Zoro Homepage

497 5/8x5/8x36 A2 Flat Stock

  • Mfr # 56508

  • Zoro # G600009318


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
5/8 in
Length
36 in
Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56508
Zoro #
G600009318
UPC #
49659565089
Country of Origin
United States

Dimensions

Width
5/8 in
Length
36 in
Thickness
5/8 in

Details

Material
Steel
Item
Flat Stock

Description

AISI A2 5% chromium air-hardening steel features high wear and abrasion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.