This item is Discontinued.

Starrett 499 3/16x10x36 A2 Oversize Ground Flat Stock 57391

This item is Discontinued.

Starrett

499 3/16x10x36 A2 Oversize Ground Flat Stock (Discontinued)

Mfr # 57391
Zoro # G700008938
UPC # 49659573916
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57391
Zoro #
G700008938
UPC #
49659573916
Country of Origin
United States

Dimensions

Thickness
3/16 in
Width
10in
Length
36in

Details

Material
A-2

Description

AISI A2 5% chromium air-hardening steel features high wear and abrasion resistance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.