50 ft. Tape Measures, 3/8" Blade
Mfr # 530CI-600
Zoro # G4856209
product price: $52.99
/eaSold in multiples of 6 for $317.94
Key Features
Blade Length
50 ft.
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
Vinyl/Steel
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530CI-600
Zoro #
G4856209
UPC #
049659659498
Country of Origin
China
Dimensions
Blade Length
50 ft.
Blade Width
3/8"
Details
Item
Tape Measure,3/8"x50 ft., 1/16mm
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
Vinyl/Steel
Blade Material
Steel
Tip Style
folding hook ring
Case Color
Black
Tape Measure Product Grouping
Tape Measures
Graduations
1/16"
Blade Color
Yellow
Belt Clip
No
Description
If you are looking for a deal on a tape measure, this Starrett 530CI-600 50 ft. Tape Measure is an excellent choice. The SAE tape measure has a blade length of 50 ft and 1/16" graduations. It has a 3/8" blade width and steel construction with vinyl/steel case material and black case color. This product is limited time only so grab it while you can. The Starrett 3/8"x50 ft., 1/16mm Tape Measure is the perfect tool to add to your collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.