Zoro Homepage

50 ft. Tape Measures, 3/8" Blade

  • Mfr # 530JT-50

  • Zoro # G4856190


product price: $53.59
/ea

Key Features

Blade Length
50 ft.
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Vinyl/Steel
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530JT-50
Zoro #
G4856190
UPC #
049659659535
Country of Origin
China

Dimensions

Blade Length
50 ft.
Blade Width
3/8"

Details

Item
Diameter Tape Measure,3/8"x 50ft,100ths
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
Vinyl/Steel
Blade Material
Steel
Tip Style
folding hook ring
Case Color
Black
Blade Color
Yellow
Tape Measure Product Grouping
Tape Measures
Graduations
1/8"
Belt Clip
No

Description

This Starrett 530JT-50 50 ft. Tape Measure is an essential for any construction site. It features a sturdy, durable blade that measures 50 ft in length and 3/8" in width. The tape measure has graduations of 1/8" on both the top and bottom sides, making it easy to read measurements from either side. Its case is made of vinyl and steel with a black color scheme. The blade is made of steel and comes in yellow color. If you are looking for a quality tape measure that will last, this Starrett model will serve you well.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.