Zoro Homepage

50 ft. Tape Measures, 3/8" Blade

  • Mfr # KTS510-50-N

  • Zoro # G4856157


product price: $14.79
/ea

Key Features

Blade Length
50 ft.
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTS510-50-N
Zoro #
G4856157
UPC #
049659306187
Country of Origin
China

Dimensions

Blade Length
50 ft.
Blade Width
3/8"

Details

Item
Long Tape Measure,3/8"x 50, 1/8mm
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Includes a folding hook ring
Case Color
Yellow
Blade Color
Yellow
Tape Measure Product Grouping
Tape Measures
Graduations
1/8"

Description

Long Tape Measure,3/8 In.x 50, 1/8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.