Zoro Homepage

6 in L x 18 TPI 20 PK

  • Mfr # B618-20

  • Zoro # G504843896


product price: $63.29
/pk 20, $3.16/ea

Key Features

Length
6 in
Material
Bi-Metal
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B618-20
Zoro #
G504843896
UPC #
-
Country of Origin
Brazil

Dimensions

Length
6 in

Details

Teeth per Inch
18
Material
Bi-Metal
Back Style
Straight

Description

Metal Cut 6'' x 3/4 x .035 x 18T, 3X POWER, 20 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.