Zoro Homepage

AccuBore Electronic Bore Gage, 7"-8"

  • Mfr # 781BXTZ-8

  • Zoro # G2351297


product price: $4,789.99
/ea
Free Shipping & Returns

Key Features

Measuring Range (In.)
7 to 8 in
Power Supply
USB/AC, Battery
Accuracy (In.)
0.0003 in
Resolution (In.)
0.00005 in
Battery Chemistry
Lithium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781BXTZ-8
Zoro #
G2351297
UPC #
049659729993
Country of Origin
United Kingdom

Details

Item
Electronic Bore Gage
Measuring Range (In.)
7 to 8 in
Power Supply
USB/AC, Battery
Accuracy (In.)
0.0003 in
Resolution (In.)
0.00005 in
Battery Chemistry
Lithium

Description

AccuBore Electronic Bore Gage,7 In.-8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.