Zoro Homepage

Alignment Clamp Set, w/Acc and Case

  • Mfr # S668BZ

  • Zoro # G0890793


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Aluminum
Features
Heavy Duty Roller Chain Accommodates up to a 7 1/2 in Dia Shaft
Band Material
Steel
Application
Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Includes
Chain Clamp, Extension Plate, Fitted Case, Posts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S668BZ
Zoro #
G0890793
UPC #
049659671513
Country of Origin
United States

Dimensions

Dimension Type
Inch
Indicator Post Length
9 in
Indicator Post Diameter
3/8 in
Maximum Compatible Shaft Diameter
7 1/2 in
Compatible Shaft Diameter - Maximum
7 1/2 in

Details

Item
Shaft Alignment Clamp Set
Frame Material
Aluminum
Features
Heavy Duty Roller Chain Accommodates up to a 7 1/2 in Dia Shaft
Band Material
Steel
Application
Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Includes
Chain Clamp, Extension Plate, Fitted Case, Posts
Clamp Construction
Anodized Aluminum
Included Indicator
(2) 196B5, 81-141J
Indicator Post Material
Stainless Steel
Includes Case
Yes
Number of Indicator Posts
3
Number of Clamps
2
Dial Gauge Range
0.2 in
Dial Reading
0-50-0
Graduations
0.001 in
Operating Temperature - Minimum
30 Degrees F
Alignment Distance - Maximum
7 1/2 in
Operating Temperature - Maximum
114 Degrees F
Clamp Material
Aluminum
Product Type
Shaft Alignment Clamp Tool
Indicator Type
Dial

Description

Shaft Alignment Clamp Set, Alignment Distance - Maximum 7 1/2 in, Beam Color Not Applicable, Clamp Material Aluminum, Compatible Shaft Diameter - Maximum 7 1/2 in, Dial Reading 0-50-0, Includes Chain Clamp, Extension Plate, Fitted Case, Posts, Indicator Post Diameter 3/8 in, Indicator Post Length 9 in, Indicator Post Material Stainless Steel, Indicator Type Dial, Number of Clamps 2, Number of Indicator Posts 3, Operating Temperature - Maximum 114 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.