Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Starrett Aluminum T-Square, 48" T-48

Aluminum T-Square, 48" (Discontinued)

  • Mfr # T-48
  • Zoro # G4855439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-48
Zoro #
G4855439
UPC #
049659361384
Country of Origin
China

Details

Item
Aluminum T-Square, 48"

Description

Aluminum T-Square, 48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.