Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anvil Micrometer Set, 20 to 24" Range

  • Mfr # 224.1JRLZ

  • Zoro # G1591587


product price: $2,084.99
/ea
Free Shipping & Returns

Key Features

Range
20 in to 24 in
Resolution
0.001 in
Thimble
Ratchet
SPC Output
No
Features
Combination Ratchet And Speeder For Uniform Pressure And Quick Adjustment, Micro-Lapped Measuring Faces, Quick And Easy Sleeve Adjustment, Resists Rust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
224.1JRLZ
Zoro #
G1591587
UPC #
049659727050
Country of Origin
United States

Dimensions

Anvil Size
0.300 in
Spindle Size
0.300 in
Spindle Diameter
0.3 in
Dimension Type
Inch
Spindle Diameter1
0.3 in

Details

Item
Mechanical Interchangeable-Anvil Outside Micrometer
Range
20 in to 24 in
Resolution
0.001 in
Thimble
Ratchet
SPC Output
No
Features
Combination Ratchet And Speeder For Uniform Pressure And Quick Adjustment, Micro-Lapped Measuring Faces, Quick And Easy Sleeve Adjustment, Resists Rust
Includes
20 in Anvil, 21 in Anvil, 22 in Anvil, 23 in Anvil
Spindle
Flat
Anvil
Flat
Lock Nut Type
Ring
Anvil Material
Steel
Spindle Material
Steel
Operation
Mechanical
Rotating Spindle (Yes/No)
Yes
Thimble Type
Ratchet
Maximum Measurement - Inch
24 in
Frame Material
Cast Iron
Accuracy
+/-0.0001 in
Case Type
Wooden
Included Certification
Long Form Certificate of Accuracy Traceable to NIST
Operation Type
Mechanical
Minimum Measurement - Inch
20 in
Long Form Calibration Certificate
Yes
Case Included
Yes
Anvil Shape
Flat
IP Rating
Not Rated
Inches Measured - Maximum
24 in
Inches Measured - Minimum
20 in
Rotating Spindle
Yes

Description

Mechanical Interchangeable-Anvil Outside Micrometer, Range 20 in to 24 in, Resolution 0.001 in, Accuracy +/-0.0001 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate Yes, Anvil Shape Flat, Anvil Size 0.300 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Wooden

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.