Zoro Homepage

Anvil Micrometer Set, 6 to 12" Range

  • Mfr # 224.1GRLZ

  • Zoro # G1591569


product price: $1,773.99
/ea
Free Shipping & Returns

Key Features

Range
6 in to 12 in
Resolution
0.001 in
Thimble
Ratchet
SPC Output
No
Anvil
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224.1GRLZ
Zoro #
G1591569
UPC #
049659727043
Country of Origin
United States

Dimensions

Anvil Size
0.300 in
Spindle Size
0.300 in
Spindle Diameter
0.3 in
Dimension Type
Inch
Spindle Diameter1
0.3 in

Description

Mechanical Interchangeable-Anvil Outside Micrometer, Range 6 in to 12 in, Resolution 0.001 in, Accuracy +/-0.0001 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate Yes, Anvil Shape Flat, Anvil Size 0.300 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Wooden

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.