Zoro Homepage

Anvil Shock Absorbing

  • Mfr # 28

  • Zoro # G0957638


product price: $54.19
/ea

Key Features

Dia.
1/4 in
For Use With
Starrett Series: 196 Back Plunger Dial Indicators Only
Contact Point Shape
Rounded
Compatible with Manufacturer Model No.
Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28
Zoro #
G0957638
UPC #
-
Country of Origin
United States

Dimensions

Dia.
1/4 in
Contact Point Tip Diameter
1/4 in
Contact Point Tip Length
0.5 in
Contact Point Thread Size
#4-48
Overall Length
3/4 in

Details

Item
Shock-Absorbing Contact Point
For Use With
Starrett Series: 196 Back Plunger Dial Indicators Only
Contact Point Shape
Rounded
Compatible with Manufacturer Model No.
Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25
Number of Pieces
1
Contact Point Material
Steel
Includes Case
No

Description

Shock-Absorbing Contact Point, Compatible with Brand and Series Starrett Series: 25, 81, 655, 656, 2700, 2900, 3900 Dial and Digital Indicators, Compatible with Manufacturer Model No. Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25, Contact Point Material Steel, Contact Point Shape Rounded, Contact Point Thread Size #4-48, For Use With Starrett Series: 196 Back Plunger Dial Indicators Only, Includes Case No, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.