Zoro Homepage

Attachment

  • Mfr # 711EA

  • Zoro # G0663385


product price: $26.59
/ea

Key Features

Dia.
3/16 in
For Use With
Dial Test Indicators
Size
3 in x 1 in x 2 in
Compatible with Manufacturer Model No.
711
Compatible with AGD Number
AGD 711
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711EA
Zoro #
G0663385
UPC #
-
Country of Origin
United States

Dimensions

Dia.
3/16 in
Size
3 in x 1 in x 2 in

Details

Item
Friction Holder
For Use With
Dial Test Indicators
Compatible with Manufacturer Model No.
711
Compatible with AGD Number
AGD 711
Product Type
Friction Holder

Description

Friction Holder, Compatible with Brand and Series Starrett 711 Series, For Use With Dial Test Indicators, Size 3 in x 1 in x 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.