Zoro Homepage

Back W/Adjustable Bracket

  • Mfr # 674-2

  • Zoro # G0663391


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Dia.
2-1/4 in
Range
2 in
For Use With
Dial Test Indicators
Compatible with AGD Number
AGD 4
Size
3 in x 1 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
674-2
Zoro #
G0663391
UPC #
-
Country of Origin
United States

Dimensions

Dia.
2-1/4 in
Size
3 in x 1 in x 2 in
For Indicator Stem Size
3/8 in

Details

Item
Adjustable Back
Range
2 in
For Use With
Dial Test Indicators
Compatible with AGD Number
AGD 4
Includes Dovetail Mount Attachments
Yes
Back Type
Adjustable
Material
Steel
Product Type
Adjustable Back

Description

Adjustable Back, Back Type Adjustable, Compatible with Brand and Series Starrett Dial Indicators, For Indicator Stem Size 3/8 in, For Use With Dial Test Indicators, Size 3 in x 1 in x 2 in, Compatible with AGD Number AGD 4, Includes Dovetail Mount Attachments Yes, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.