Shop STARRETT
See all product information
Create Account
Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, Bi-Metal, 0.035" Thick
- Mfr # 99318-10-10-1/2
- Zoro # G9876907
product price:Â
$
91.79
/ea
Key Features
Width
1"
Teeth per Inch
6/10
Thickness
0.035"
Primary Saw Application
Ideal for Production Cutting Across a Wide Range of Metals; For Solids and Thick Wall Tubes
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99318-10-10-1/2
- Zoro #
- G9876907
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Teeth per Inch
- 6/10
- Primary Saw Application
- Ideal for Production Cutting Across a Wide Range of Metals; For Solids and Thick Wall Tubes
- Material
- Bi-Metal
- Tooth Type
- Intenss
- Grade
- Intenss PRO
- For Use With
- Band Saws
- Application
- Metal Cutting
- For Use With Saw Type
- Band Saws
- Blade Series
- Intenss PRO
- Blade Material
- Bi-Metal
- Materials Cut
- Nickel Alloy, Stainless Steel
- Use Case
- Production
- Cutting Edge Style
- Hook
- Tip Material
- Bi-Metal
- Primary Material Application
- Stainless Steel & Hard Alloys
- Product Type
- Band Saw Blade
- For Workpiece Material
- Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel
- Standards
- OSHA HCS 29 CFR 1910.1200
- Series
- Intenss(TM) PRO
- Compatible Product Type
- Band Saws
- Cut Type
- Straight
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 10 ft 10-1/2 in
- Width
- 1"
- Thickness
- 0.035"
- Overall Width
- 1 in
- Overall Length
- 10 ft 10-1/2 in
- Blade Length
- 10 ft 10-1/2 in
- Blade Thickness
- 0.035 in
- For Material Width
- 3-1/2 in to 7 in
- For Material Thickness
- 3-1/2 in to 7 in
- Blade Width
- 1 in
- Blade Length Group
- 10 ft to 10 ft 11 in
- Overall Thickness
- 0.035 in
- For Material Width - Maximum
- 1 in
- For Material Thickness - Maximum
- 1 in
- For Material Width - Minimum
- 1/2 in
- For Material Thickness - Minimum
- 1/2 in
- Wire Rope Length
- 10 ft 10-1/2 in
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 in, Blade Length 10 ft 10-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.