Band Saw Blade, 10 ft. 10" L, 3/4" W, 10/14 TPI, Bi-Metal, 0.035" Thick
- Mfr # 99571-10-10
- Zoro # G9879628
product price:Â
$
64.49
/ea
Key Features
Width
3/4"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99571-10-10
- Zoro #
- G9879628
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length
- 10 ft 10 in
- Width
- 3/4"
- Thickness
- 0.035"
- Overall Length
- 10 ft 10 in
- Overall Width
- 3/4 in
- Blade Thickness
- 0.035 in
- For Material Width
- 1/4 in to 1/2 in
- Blade Width
- 3/4 in
- Blade Length
- 10 ft 10 in
- For Material Thickness
- 1/4 in to 1/2 in
- Blade Length Group
- 10 ft to 10 ft 11 in
- Overall Thickness
- 0.035 in
- For Material Thickness - Minimum
- 1/8 in
- For Material Width - Minimum
- 1/8 in
- For Material Thickness - Maximum
- 1 in
- For Material Width - Maximum
- 1 in
- Wire Rope Length
- 10 ft 10 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 3/4 in, Blade Length 10 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/4 in to 1/2 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.