Band Saw Blade, 10 ft. 2" L, 1" W, 10/14 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 99577-10-02

  • Zoro # G9880827


product price:  $84.45
/ea
Free Shipping & Returns

Key Features

Length
10 ft. 2"
Width
1"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Tubes and Structurals; Small Solids; Bundles; For All Machines: Manual; Hydraulic; Gravity Fed; etc.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99577-10-02
Zoro #
G9880827
UPC #
-
Country of Origin
Brazil

Dimensions

Length
10 ft. 2"
Width
1"
Thickness
0.035"
Overall Length
10 ft 2 in
Overall Width
1 in
Blade Thickness
0.035 in
For Material Width
1/4 in to 1/2 in
Blade Length
10 ft 2 in
For Material Thickness
1/4 in to 1/2 in
Blade Width
1 in
Blade Length Group
10 ft to 10 ft 11 in
Overall Thickness
0.035 in
For Material Width - Maximum
1 in
For Material Thickness - Minimum
1/8 in
For Material Width - Minimum
1/8 in
For Material Thickness - Maximum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Tubes and Structurals; Small Solids; Bundles; For All Machines: Manual; Hydraulic; Gravity Fed; etc.
Material
Bi-Metal
Tooth Type
Intenss
Grade
Versatix MP
For Use With
Band Saws
Application
Structural Shapes
For Use With Saw Type
Band Saws
Use Case
Production
Materials Cut
Aluminum, Carbon Steel, Cast Iron
Blade Series
Tennax Pro
Tip Material
Bi-Metal
Cutting Edge Style
Hook
Primary Material Application
Structural Shapes
Blade Material
Bi-Metal
Standards
OSHA HCS 29 CFR 1910.1200
Series
TENNAX(TM)-PRO
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Cast Iron, Structural Steel
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
Cut Type
Straight

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 1 in, Blade Length 10 ft 2 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/4 in to 1/2 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.