Band Saw Blade, 10 ft. 2" L, 1" W, 5/8 TPI, Bi-Metal, 0.035" Thick
Mfr # 99574-10-02
Zoro # G9881177
product price:Â $71.85
/eaKey Features
Width
1"
Teeth per Inch
5/8
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99574-10-02
Zoro #
G9881177
UPC #
-
Country of Origin
Brazil
Dimensions
Length
10 ft. 2"
Width
1"
Thickness
0.035"
Overall Length
10 ft 2 in
Overall Width
1 in
Blade Width
1 in
Blade Thickness
0.035 in
Blade Length
10 ft 2 in
For Material Width
1 in to 1-1/2 in
For Material Thickness
1 in to 1-1/2 in
Blade Length Group
10 ft to 10 ft 11 in
Overall Thickness
0.035 in
For Material Thickness - Maximum
2 in
For Material Width - Minimum
1 in
For Material Width - Maximum
2 in
For Material Thickness - Minimum
1 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 1 in, Blade Length 10 ft 2 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1 in to 1-1/2 in, For Material Width 1 in to 1-1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.