Band Saw Blade, 10 ft. 4 in L, 1/2" W, 10/14 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 99186-10-04
  • Zoro # G9875321
product price: 
$
61.15
/ea

Key Features

Width
1/2"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
99186-10-04
Zoro #
G9875321
UPC #
-
Country of Origin
Brazil

Dimensions

Length
10 ft. 4 in
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
10 ft 4 in
Blade Width
1/2 in
Blade Thickness
0.025 in
Blade Length
10 ft 4 in
For Material Width
3-1/2 in to 7 in
For Material Thickness
3-1/2 in to 7 in
Blade Length Group
10 ft to 10 ft 11 in
Overall Thickness
0.025 in
For Material Width - Minimum
1/8 in
For Material Thickness - Maximum
1 in
For Material Width - Maximum
1 in
For Material Thickness - Minimum
1/8 in
Wire Rope Length
10 ft 4 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Raker
Grade
Intenss PRO-DIE
Application
Metal Cutting
For Use With
Band Saws
For Use With Saw Type
Band Saws
Materials Cut
Aluminum, Nickel Alloy, Stainless Steel
Use Case
Production
Primary Material Application
Stainless Steel & Hard Alloys
Blade Material
Bi-Metal
Cutting Edge Style
Hook
Tip Material
Bi-Metal
Blade Series
Intenss PRO-DIE
Compatible Product Type
Band Saws
Cut Type
Straight
Standards
OSHA HCS 29 CFR 1910.1200
Series
Intenss(TM) PRO-DIE
For Workpiece Material
Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
Product Type
Band Saw Blade
Shell Material
Bi-Metal

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft 4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & reviews