Band Saw Blade, 10 ft. 4" L, 5/8" W, 7 TPI, Carbon Steel, 0.022" Thick
Mfr # 93590-124W
Zoro # G1821200
product price:Â $12.35
/eaKey Features
Width
5/8"
Teeth per Inch
7
Thickness
0.022"
Primary Saw Application
Specialty
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93590-124W
Zoro #
G1821200
UPC #
-
Country of Origin
Brazil
Dimensions
Length
10 ft. 4"
Width
5/8"
Thickness
0.022"
Overall Width
5/8 in
Overall Length
10 ft 4 in
For Material Width
6 in
Blade Width
5/8 in
Blade Length
10 ft 4 in
For Material Thickness
6 in
Blade Thickness
0.022 in
Blade Length Group
10 ft to 10 ft 11 in
Overall Thickness
0.022 in
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Foam, Fresh Meat, Paper, Rubber, Vegetables, Tool Brand Starrett, Blade Series Band Knife, Use Case General/Maintenance, Blade Width 5/8 in, Blade Length 10 ft 4 in, Blade Thickness 0.022 in, Teeth per Inch 7, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Scalloped, For Material Thickness 6 in, For Material Width 6 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.