Band Saw Blade, 10 ft. 5" L, 3/4" W, 8/12 TPI, Bi-Metal, 0.035" Thick
Mfr # 99570-10-05
Zoro # G9879180
product price:Â $74.29
/eaKey Features
Length
10 ft. 5"
Width
3/4"
Teeth per Inch
8/12
Thickness
0.035"
Primary Saw Application
Tubes and Structurals; Small Solids; Bundles; For All Machines: Manual; Hydraulic; Gravity Fed; etc.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99570-10-05
Zoro #
G9879180
UPC #
-
Country of Origin
Brazil
Dimensions
Length
10 ft. 5"
Width
3/4"
Thickness
0.035"
Overall Width
3/4 in
Overall Length
10 ft 5 in
For Material Width
1/2 in to 3/4 in
Blade Thickness
0.035 in
Blade Length
10 ft 5 in
For Material Thickness
1/2 in to 3/4 in
Blade Width
3/4 in
Blade Length Group
10 ft to 10 ft 11 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
1/2 in
For Material Width - Minimum
1/2 in
For Material Thickness - Maximum
1 in
For Material Width - Maximum
1 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 3/4 in, Blade Length 10 ft 5 in, Blade Thickness 0.035 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/2 in to 3/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.