Band Saw Blade, 10 ft. 7-1/3" L, 3/4" W, 3 TPI, Carbon Steel, 0.022" Thick
- Mfr # 94370-127-1/3W
- Zoro # G1821121
product price:Â
$
16.39
/ea
Key Features
Length
10 ft 6 in
Width
3/4"
Teeth per Inch
3
Thickness
0.022"
Primary Saw Application
Suitable for Kill/Harvest and Further Process Operations; Fresh/Frozen and Prepared Food; Cold Storage Facilities; Meat Packing and Processing Plants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94370-127-1/3W
- Zoro #
- G1821121
- UPC #
- -
- Country of Origin
- Brazil
- Item
- Band Saw Blade
- Teeth per Inch
- 3
- Primary Saw Application
- Suitable for Kill/Harvest and Further Process Operations; Fresh/Frozen and Prepared Food; Cold Storage Facilities; Meat Packing and Processing Plants
- Material
- Carbon Steel
- Tooth Type
- Hook
- Grade
- Carcass Cutter
- Application
- Meat Cutting
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Tip Material
- Carbon Steel
- Materials Cut
- Fresh Meat, Frozen Meat
- Use Case
- General/Maintenance
- Blade Material
- Carbon Steel
- Blade Series
- CarcassKutter
- Cutting Edge Style
- Hook
- Primary Material Application
- Food
- Compatible Product Type
- Band Saws
- Cut Type
- Straight
- Product Type
- Band Saw Blade
- Series
- Carcasskutter(TM)
- Standards
- USDA Certified
- For Workpiece Material
- Bone-In Meat, Fresh Meat, Frozen Meat
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Length
- 10 ft 6 in
- Width
- 3/4"
- Thickness
- 0.022"
- Overall Width
- 3/4 in
- Overall Length
- 10 ft 6 in
- Blade Thickness
- 0.022 in
- For Material Width
- 7 in to 10 in
- Blade Width
- 3/4 in
- For Material Thickness
- 7 in to 10 in
- Blade Length
- 10 ft 7-1/4 in
- Blade Length Group
- 10 ft to 10 ft 11 in
- Overall Thickness
- 0.022 in
- Wire Rope Length
- 10 ft 6 in
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series CarcassKutter, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 10 ft 7-1/4 in, Blade Thickness 0.022 in, Teeth per Inch 3, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 7 in to 10 in, For Material Width 7 in to 10 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.