Band Saw Blade, 10 ft. 7-1/3" L, 3/4" W, 4 TPI, Carbon Steel, 0.022" Thick
Mfr # 94371-127-1/3W
Zoro # G1821115
product price:Â $13.15
/eaKey Features
Length
10 ft. 7-1/3"
Width
3/4"
Teeth per Inch
4
Thickness
0.022"
Primary Saw Application
Specialty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
94371-127-1/3W
Zoro #
G1821115
UPC #
-
Country of Origin
Brazil
Dimensions
Length
10 ft. 7-1/3"
Width
3/4"
Thickness
0.022"
Overall Width
3/4 in
Overall Length
10 ft 7-1/3 in
For Material Thickness
3-1/2 in to 7 in
Blade Thickness
0.022 in
Blade Width
3/4 in
For Material Width
3-1/2 in to 7 in
Blade Length
10 ft 7-1/4 in
Blade Length Group
10 ft to 10 ft 11 in
Overall Thickness
0.022 in
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series CarcassKutter, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 10 ft 7-1/4 in, Blade Thickness 0.022 in, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.