Band Saw Blade, 10 ft. 8" L, 5/8" W, 3 TPI, Carbon Steel, 0.022" Thick

  • Mfr # 94316-128W

  • Zoro # G1821106


product price:  $12.29
/ea

Key Features

Length
10 ft. 8"
Width
5/8"
Teeth per Inch
3
Thickness
0.022"
Primary Saw Application
Suitable for Kill/Harvest and Further Process Operations; Fresh/Frozen and Prepared Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94316-128W
Zoro #
G1821106
UPC #
-
Country of Origin
Brazil

Dimensions

Length
10 ft. 8"
Width
5/8"
Thickness
0.022"
Overall Length
10 ft 8 in
Overall Width
5/8 in
Blade Length
10 ft 8 in
For Material Thickness
3-1/2 in to 7 in
Blade Width
5/8 in
For Material Width
3-1/2 in to 7 in
Blade Thickness
0.022 in
Blade Length Group
10 ft to 10 ft 11 in
Overall Thickness
0.022 in

Details

Item
Band Saw Blade
Teeth per Inch
3
Primary Saw Application
Suitable for Kill/Harvest and Further Process Operations; Fresh/Frozen and Prepared Food
Material
Carbon Steel
Tooth Type
Hook
Grade
Meat Cutter
Application
Meat Cutting
For Use With
Band Saws
For Use With Saw Type
Band Saws
Use Case
General/Maintenance
Materials Cut
Fresh Meat, Frozen Meat
Blade Series
MeatKutter
Cutting Edge Style
Hook
Tip Material
Carbon Steel
Primary Material Application
Food
Blade Material
Carbon Steel
Standards
USDA Certified
Compatible Product Type
Band Saws
Cut Type
Straight
For Workpiece Material
Fresh Meat, Frozen Meat
Series
Meatkutter(TM)
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 5/8 in, Blade Length 10 ft 8 in, Blade Thickness 0.022 in, Teeth per Inch 3, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.