Band Saw Blade, 11 ft. 1-1/3" L, 3/4" W, 3 TPI, Carbon Steel, 0.022" Thick
- Mfr # 94370-133-1/3W
- Zoro # G6618468
product price:Â
$
15.69
/ea
Key Features
Length
11 ft 9-19/32 in
Width
3/4"
Teeth per Inch
3
Thickness
0.022"
Primary Saw Application
Suitable for Kill/Harvest and Further Process Operations; Fresh/Frozen and Prepared Food; Cold Storage Facilities; Meat Packing and Processing Plants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94370-133-1/3W
- Zoro #
- G6618468
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Length
- 11 ft 9-19/32 in
- Width
- 3/4"
- Thickness
- 0.022"
- Overall Width
- 3/4 in
- Overall Length
- 11 ft 9-19/32 in
- Blade Width
- 3/4 in
- Blade Thickness
- 0.022 in
- For Material Thickness
- 7 in to 10 in
- Blade Length
- 11 ft 1-1/4 in
- For Material Width
- 7 in to 10 in
- Blade Length Group
- 11 ft to 11 ft 11 in
- Overall Thickness
- 0.022 in
- Wire Rope Length
- 11 ft 9-19/32 in
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 11 ft 1-1/4 in, Blade Thickness 0.022 in, Teeth per Inch 3, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 7 in to 10 in, For Material Width 7 in to 10 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.