Band Saw Blade, 11 ft. 1" L, 3/4" W, 4 TPI, Carbon Steel, 0.022" Thick
Mfr # 94371-133W
Zoro # G1821045
product price:Â $17.55
/eaKey Features
Length
11 ft. 1"
Width
3/4"
Teeth per Inch
4
Thickness
0.022"
Primary Saw Application
Specialty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
94371-133W
Zoro #
G1821045
UPC #
-
Country of Origin
Brazil
Dimensions
Length
11 ft. 1"
Width
3/4"
Thickness
0.022"
Overall Width
3/4 in
Overall Length
11 ft 1 in
Blade Thickness
0.022 in
Blade Length
11 ft 1 in
For Material Width
3-1/2 in to 7 in
Blade Width
3/4 in
For Material Thickness
3-1/2 in to 7 in
Blade Length Group
11 ft to 11 ft 11 in
Overall Thickness
0.022 in
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series CarcassKutter, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 11 ft 1 in, Blade Thickness 0.022 in, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.