Band Saw Blade, 11 ft. 10" L, 5/8" W, 3 TPI, Carbon Steel, 0.025" Thick
Mfr # 94325-142W
Zoro # G1820957
product price:Â $13.19
/eaKey Features
Width
5/8"
Teeth per Inch
3
Thickness
0.025"
Primary Saw Application
Specialty
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
94325-142W
Zoro #
G1820957
UPC #
-
Country of Origin
Brazil
Dimensions
Length
11 ft. 10"
Width
5/8"
Thickness
0.025"
Overall Length
11 ft 10 in
Overall Width
5/8 in
For Material Thickness
3-1/2 in to 7 in
Blade Width
5/8 in
Blade Thickness
0.025 in
Blade Length
11 ft 10 in
For Material Width
3-1/2 in to 7 in
Blade Length Group
11 ft to 11 ft 11 in
Overall Thickness
0.025 in
Description
Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 5/8 in, Blade Length 11 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 3, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.