Starrett
Band Saw Blade, 11 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal
- Zoro #: G9880650
- Mfr #: 99329-11-11
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1"
- Teeth per Inch: 8/12
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Versatix MP
$67.22
Ships from United States
Subtotal: $67.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #99329-11-11 Specifications
- Zoro #: G9880650
- Mfr #: 99329-11-11
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 11"
- Width: 1"
- Teeth per Inch: 8/12
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Versatix MP
- Application: Cobalt Steel Teeth with Alloy Steel Backing Strip for Heat, Minimizes Pinching When Cutting Structurals and Bundles, For Sawing Structurals, Tubes and Small Solids, Gravity Fed Machines with Uncontrolled Feed Rates
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Material: Bi-Metal
- Cutting Edge Style: Hook
- Tip Material: Bi-Metal
- Primary Material Application: Structural Shapes
- Blade Width: 1 in
- Use Case: Production
- Blade Thickness: 0.035 in
- For Material Thickness: 1/2 in to 3/4 in
- Blade Series: Versatix MP
- For Material Width: 1/2 in to 3/4 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel
- Blade Length: 11 ft 11 in
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel, Tool Brand Starrett, Blade Series Versatix MP, Use Case Production, Blade Width 1 in, Blade Length 11 ft 11 in, Blade Thickness 0.035 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/2 in to 3/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Starrett #99329-11-11
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-11-06
- STARRETT Band Saw Blade, 11 ft. 5" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-11-05
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-11
- STARRETT Band Saw Blade, 8 ft. 5" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-08-05
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1-1/4" W, 18 TPI, 0.025" Thick, Bimetal 91060-07-09-1/2
- STARRETT Band Saw Blade, 9 ft. 10" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 91401-09-10
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99340-13-03
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99342-13-03
- STARRETT Band Saw Blade, 12 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal 99079-12-05
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1"W, .035 thick/gauge, 8-12 TPI 303-400096.000
- SUPERCUT 72.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 402988
- Starrett Band Saw Blades