Band Saw Blade, 11 ft. 3" L, 1" W, 8/12 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 99576-11-03

  • Zoro # G9880416


product price:  $83.65
/ea
Free Shipping & Returns

Key Features

Width
1"
Teeth per Inch
8/12
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99576-11-03
Zoro #
G9880416
UPC #
-
Country of Origin
Brazil

Dimensions

Length
11 ft. 3"
Width
1"
Thickness
0.035"
Overall Length
11 ft 3 in
Overall Width
1 in
Blade Thickness
0.035 in
Blade Width
1 in
For Material Width
1/2 in to 3/4 in
For Material Thickness
1/2 in to 3/4 in
Blade Length
11 ft 3 in
Blade Length Group
11 ft to 11 ft 11 in
Overall Thickness
0.035 in
For Material Thickness - Maximum
1 in
For Material Width - Minimum
1/2 in
For Material Thickness - Minimum
1/2 in
For Material Width - Maximum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
8/12
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Raker
Grade
Versatix MP
For Use With Saw Type
Band Saws
Application
Structural Shapes
For Use With
Band Saws
Primary Material Application
Structural Shapes
Blade Material
Bi-Metal
Tip Material
Bi-Metal
Cutting Edge Style
Hook
Use Case
Production
Blade Series
Tennax Pro
Materials Cut
Aluminum, Carbon Steel, Cast Iron
Series
TENNAX(TM)-PRO
Product Type
Band Saw Blade
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Cast Iron, Structural Steel
Compatible Product Type
Band Saws
Cut Type
Straight
Standards
OSHA HCS 29 CFR 1910.1200

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 1 in, Blade Length 11 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/2 in to 3/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.