Starrett
Band Saw Blade, 11 ft. 6 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal
- Zoro #: G9874457
- Mfr #: 99178-11-06
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO-DIE
- For Use With: Band Saws
$62.49
Subtotal: $62.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STARRETT Band Saw Blade, 11 ft. 7 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal 99178-11-07
- STARRETT Band Saw Blade, 14 ft. 7 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal 99181-14-07
- STARRETT Band Saw Blade, 13 ft. 7" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99908-13-07
- STARRETT Band Saw Blade, 8 ft. 1" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal 99222-08-01
- STARRETT Band Saw Blade, 5 ft. 7-1/2" L, 1-1/4" W, 18 TPI, 0.025" Thick, Bimetal 91060-05-07-1/2
- STARRETT Band Saw Blade, 11 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal 99102-11
- STARRETT Band Saw Blade, 11 ft. 11" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 99906-11-11
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 99914-13-06
- STARRETT Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 99915-15-04
- SUPERCUT 53.75-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 512908
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 403121
- Starrett Band Saw Blades