Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 99186-11-09

  • Zoro # G9875671


product price:  $77.35
/ea

Key Features

Width
1/2"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99186-11-09
Zoro #
G9875671
UPC #
-
Country of Origin
Brazil

Dimensions

Length
11 ft. 9 in
Width
1/2"
Thickness
0.025"
Overall Length
11 ft 9 in
Overall Width
1/2 in
Blade Width
1/2 in
Blade Length
11 ft 9 in
For Material Thickness
3-1/2 in to 7 in
For Material Width
3-1/2 in to 7 in
Blade Thickness
0.025 in
Blade Length Group
11 ft to 11 ft 11 in
Overall Thickness
0.025 in
For Material Width - Minimum
1/8 in
For Material Width - Maximum
1 in
For Material Thickness - Maximum
1 in
For Material Thickness - Minimum
1/8 in

Details

Item
Band Saw Blade
Teeth per Inch
10/14
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Raker
Grade
Intenss PRO-DIE
Application
Metal Cutting
For Use With Saw Type
Band Saws
For Use With
Band Saws
Materials Cut
Aluminum, Nickel Alloy, Stainless Steel
Use Case
Production
Tip Material
Bi-Metal
Blade Material
Bi-Metal
Blade Series
Intenss PRO-DIE
Primary Material Application
Stainless Steel & Hard Alloys
Cutting Edge Style
Hook
Cut Type
Straight
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Series
Intenss(TM) PRO-DIE
For Workpiece Material
Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
Standards
OSHA HCS 29 CFR 1910.1200

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 11 ft 9 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.