Band Saw Blade, 12 ft. 10" L, 5/8" W, 3 TPI, Carbon Steel, 0.025" Thick

  • Mfr # 94325-154W

  • Zoro # G1820905


product price:  $15.59
/ea

Key Features

Length
12 ft. 10"
Width
5/8"
Thickness
0.025"
Primary Saw Application
Specialty
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94325-154W
Zoro #
G1820905
UPC #
-
Country of Origin
Brazil

Dimensions

Length
12 ft. 10"
Width
5/8"
Thickness
0.025"
Overall Width
5/8 in
Overall Length
12 ft 10 in
Blade Width
5/8 in
Blade Thickness
0.025 in
Blade Length
12 ft 10 in
For Material Width
3-1/2 in to 7 in
For Material Thickness
3-1/2 in to 7 in
Blade Length Group
12 ft to 12 ft 11 in
Overall Thickness
0.025 in

Details

Item
Band Saw Blade
Teeth per Inch
3
Primary Saw Application
Specialty
Material
Carbon Steel
Tooth Type
Hook
Grade
Meat Cutter
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Meat Cutting
Materials Cut
Fresh Meat, Frozen Meat
Blade Series
MeatKutter
Use Case
General/Maintenance
Tip Material
Carbon Steel
Blade Material
Carbon Steel
Cutting Edge Style
Hook
Primary Material Application
Food
Standards
USDA Certified
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
Series
Meatkutter(TM)
For Workpiece Material
Fresh Meat, Frozen Meat
Cut Type
Straight

Description

Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 5/8 in, Blade Length 12 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 3, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.