Band Saw Blade, 12 ft. 10" L, 5/8" W, 4 TPI, Stainless Steel, 0.018" Thick, 24 PK

  • Mfr # 94321-154W

  • Zoro # G6618486


product price:  $32.15
/pk 24, $1.34/ea

Key Features

Length
12 ft. 10"
Width
5/8"
Teeth per Inch
4
Thickness
0.018"
Primary Saw Application
Suitable for Kill/Harvest and Further Process Operations; Fresh/Frozen and Prepared Food
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94321-154W
Zoro #
G6618486
UPC #
-
Country of Origin
Brazil

Dimensions

Length
12 ft. 10"
Width
5/8"
Thickness
0.018"
Overall Length
12 ft 10 in
Overall Width
5/8 in
For Material Thickness
3-1/2 in to 7 in
Blade Length
12 ft 10 in
For Material Width
3-1/2 in to 7 in
Blade Width
5/8 in
Blade Thickness
0.018 in
Blade Length Group
12 ft to 12 ft 11 in
Overall Thickness
0.018 in

Details

Item
Band Saw Blade
Teeth per Inch
4
Primary Saw Application
Suitable for Kill/Harvest and Further Process Operations; Fresh/Frozen and Prepared Food
Material
Stainless Steel
Tooth Type
Hook
Grade
Meat Cutter
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Meat Cutting
Cutting Edge Style
Hook
Primary Material Application
Food
Use Case
General/Maintenance
Blade Material
Carbon Steel
Materials Cut
Fresh Meat, Frozen Meat
Tip Material
Stainless Steel
Blade Series
MeatKutter
Product Type
Band Saw Blade
Cut Type
Straight
Compatible Product Type
Band Saws
For Workpiece Material
Fresh Meat, Frozen Meat
Series
Meatkutter(TM)
Standards
USDA Certified

Description

Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 5/8 in, Blade Length 12 ft 10 in, Blade Thickness 0.018 in, Teeth per Inch 4, Tip Material Stainless Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.