Band Saw Blade, 12 ft. 10" L, 5/8" W, 7 TPI, Carbon Steel, 0.022" Thick

  • Mfr # 93590-154W

  • Zoro # G1820911


product price:  $15.49
/ea

Key Features

Length
12 ft. 10"
Width
5/8"
Teeth per Inch
7
Thickness
0.022"
Primary Saw Application
Foam; Rubber and Soft Plastics; Cardboard and Paper; Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93590-154W
Zoro #
G1820911
UPC #
-
Country of Origin
Brazil

Dimensions

Length
12 ft. 10"
Width
5/8"
Thickness
0.022"
Overall Length
12 ft 10 in
Overall Width
5/8 in
Blade Length
12 ft 10 in
For Material Width
6 in
Blade Width
5/8 in
For Material Thickness
6 in
Blade Thickness
0.022 in
Blade Length Group
12 ft to 12 ft 11 in
Overall Thickness
0.022 in

Details

Item
Band Saw Blade
Teeth per Inch
7
Primary Saw Application
Foam; Rubber and Soft Plastics; Cardboard and Paper; Cork
Material
Carbon Steel
Tooth Type
Scallop
Grade
Band Knife
For Use With Saw Type
Band Saws
For Use With
Band Saws
Application
Meat Cutting
Use Case
General/Maintenance
Tip Material
Carbon Steel
Materials Cut
Foam, Fresh Meat, Paper, Rubber, Vegetables
Blade Series
Band Knife
Cutting Edge Style
Scalloped
Blade Material
Carbon Steel
Primary Material Application
Food
For Workpiece Material
Foam, Fresh Meat, Paper, Rubber, Vegetables
Series
Band Knives
Product Type
Band Saw Blade
Standards
OSHA HCS 29 CFR 1910.1200
Compatible Product Type
Band Saws
Cut Type
Straight

Description

Band Saw Blade, Primary Material Application Food, Materials Cut Foam, Fresh Meat, Paper, Rubber, Vegetables, Tool Brand Starrett, Blade Series Band Knife, Use Case General/Maintenance, Blade Width 5/8 in, Blade Length 12 ft 10 in, Blade Thickness 0.022 in, Teeth per Inch 7, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Scalloped, For Material Thickness 6 in, For Material Width 6 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.