Starrett
Band Saw Blade, 12 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal
- Zoro #: G9873370
- Mfr #: 99079-12-05
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO-DIE
$48.49
Subtotal: $48.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #99079-12-05 Specifications
- Zoro #: G9873370
- Mfr #: 99079-12-05
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 12 ft. 5 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO-DIE
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Alloy Steel Backing Strip for Heat, Abrasion and Shock Resistance, Longevity and Chip Clearing, Ideal for Tool, Die and Mold Steels, Stainless and Nickel Based and Non Ferrous Alloys.
- For Material Thickness: 3-1/2 in to 7 in
- Tip Material: Bi-Metal
- Blade Length: 12 ft 5 in
- Blade Thickness: 0.025 in
- Use Case: Production
- Cutting Edge Style: Hook
- Primary Material Application: Stainless Steel & Hard Alloys
- Blade Material: Bi-Metal
- For Material Width: 3-1/2 in to 7 in
- Blade Series: Intenss PRO-DIE
- Materials Cut: Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/4 in
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/4 in, Blade Length 12 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Reviews of Starrett #99079-12-05
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Band Saw Blade, 12 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal 99079-12
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal 99079-12-06
- STARRETT Band Saw Blade, 12 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal 99079-12-08
- STARRETT Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 99914-14-11
- STARRETT Band Saw Blade, 16 ft. 5" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal 91350-16-05
- STARRETT Band Saw Blade, 15 ft. 6-1/2" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal 91570-15-06-1/2
- STARRETT Band Saw Blade, 12 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 99915-12
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 99495-13-06
- STARRETT Band Saw Blade, 15 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-15-00-1/2
- LENOX Band Saw Blade, 17 ft. 10 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1803054
- LENOX Band Saw Blade, 24 ft. 1/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 86144D2B247320
- Starrett Power Saw Blades