Band Saw Blade, 12 ft. 6" L, 1/2" W, 14/18 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 99188-12-06

  • Zoro # G9876301


product price:  $85.89
/ea
Free Shipping & Returns

Key Features

Length
12 ft. 6"
Width
1/2"
Teeth per Inch
14/18
Thickness
0.025"
Primary Saw Application
Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99188-12-06
Zoro #
G9876301
UPC #
-
Country of Origin
Brazil

Dimensions

Length
12 ft. 6"
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
12 ft 6 in
For Material Width
3-1/2 in to 7 in
Blade Width
1/2 in
For Material Thickness
3-1/2 in to 7 in
Blade Thickness
0.025 in
Blade Length
12 ft 6 in
Blade Length Group
12 ft to 12 ft 11 in
Overall Thickness
0.025 in
For Material Thickness - Maximum
3/4 in
For Material Width - Minimum
1/16 in
For Material Width - Maximum
3/4 in
For Material Thickness - Minimum
1/16 in

Details

Item
Band Saw Blade
Teeth per Inch
14/18
Primary Saw Application
Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
Material
Bi-Metal
Tooth Type
Regular
Grade
Intenss PRO-DIE
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting
Materials Cut
Aluminum, Nickel Alloy, Stainless Steel
Primary Material Application
Stainless Steel & Hard Alloys
Tip Material
Bi-Metal
Blade Material
Bi-Metal
Blade Series
Intenss PRO-DIE
Use Case
Production
Cutting Edge Style
Hook
Series
Intenss(TM) PRO-DIE
Standards
OSHA HCS 29 CFR 1910.1200
For Workpiece Material
Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
Cut Type
Straight
Compatible Product Type
Band Saws
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Nickel Alloy, Stainless Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 12 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.